Beli jaket dingin di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. GOSAVE Weld Jacket
    Mulai

    Rp219.900

    GOSAVE Weld Jacket
    Deskripsi:
    - Stylist model- 100% cow leather- High quality grade leather- 4 Multiple pockets- 2 kantung besar pada bagian depan- 2 kantung pen pada bagian lengan kiri dan kanan
  2. AITOZ DIAPLEX
    Mulai

    Rp2.599.900

    AITOZ DIAPLEX
    atribut:
    • Weight (g): 460
    • Water Pressure Resistance (mmH2O): 25000
  3. MIDORI ANZEN Working Wear VERDEXEL VELS2531UE
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

    MIDORI ANZEN Working Wear VERDEXEL VELS2531UE
    Deskripsi:
    -A stress-free and comfortable 360° arm movement is achieved by the new three-dimensional cutting structure of the sleeves.-Stretchable fabric is used.-With storage pockets inside.-Merchandise supporting Japanese Pink Ribbon Campaign for breast cancer.-As clothing for work sites.-Antistatic Work Clothes JIS Compliant Product
    atribut:
    • Color: Silver Gray
    • Size: 13
    • Length: 68cm
    • Chest Circumference: 110cm
    • Material: 80% polyester, 20% cotton, Ripstop plain weave
    • Fastener, Button, Dot Button Materials: Resin
    • Purpose of Use: As clothing for work sites.
  4. UNITHERM Removable Insulation Covers
    Mulai

    Rp2.299.900

    UNITHERM Removable Insulation Covers
    Deskripsi:
    Single-strap service saddles have a stainless steel strap that provides corrosion resistance and quicker installation.
    atribut:
    • For Valve Type: Universal
    • Insulation R-Value: 0.48
    • Reusable: Yes
    • Standards: OSHA
  5. Harmony Insulation XLPE Thermal Foam
    Mulai

    Rp839.900

    Harmony Insulation XLPE Thermal Foam
    Deskripsi:
    Harmony Foam meredam panas dan meredam suara lebih baik dari bubble. Material yang digunakan yaitu XPE Foam sehingga kualitas bahan lebih tahan lama, material foam tidak akan kempes. Warna tidaak cepat memudar, sehingga fungsi dan kegunaan produk tetap terjaga.Thermal Conductivity (ASTM C518) : 0.02953 W/m.k (@temp 24.5°C)/Humidity (RH) 56% Water Vapour Permeance (ASTM E96/TUV Singapore) : 2.09 x 10 g/Pa.m².s | 3.7 x 10-2 PermResistant to Fungi (ASTM G21/SGS Korea) : Zero Growth (Result Test: 0)VOC Emission Rate (ASTM DS116) - Korea Conformity Laboratories (KCL) : Low VOC Emitting (Total Volatile Organic Compounds 0.036mg/m².h)
    atribut:
    • Roll Size (m): 1.2x25
    • Coverage Area (m²): 30
    • Density (kg/m³): 25 (Core Foam Only)
    • Foam Type: TL-XPE/Chemically Crosslinked Closed Cell Polyolefin Foam
    • Lamination: Metalized Foil
    • Operating Temperature Range (°C): -40~+85 (no adhesive)
  6. TRUSCO Ceramic Cloth
    43%
    Mulai

    Rp3.199.900

    TRUSCO Ceramic Cloth
    Deskripsi:
    -Manufactured as a raw material of spun yarn reinforced with glass fiber mixed with a small amount of organic fiber in ceramic fiber.-Asbestos is not included at all.-Product regulated by RCF(refractory ceramic fiber).-Blocking curtains, burning work, heat insulation materials for exhaust ducts, and other high temperature areas.-None adhesive(please fasten with steel wires etc.)
    atribut:
    • Thickness: 2mm
    • Instantaneous Heat Resistant Temperature: 900 degree C
    • Working Temperature Range: Up to 400 degree C
    • Ceramic Fiber Materials: 65 to 75%
    • Organic Fiber Materials: 15 to 20%
    • Glass Fiber Materials: 5 to 15%
  7. Red Wing Soft Shell Jacket 69007
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.699.900

    Red Wing Soft Shell Jacket 69007
    Deskripsi:
    This hip-length jacket offers heavy-duty YKK zips and is Polar Fleece lined for warmth. Wind proof (TPU membrane), water repellent, and breathable.- Material : 93% Polyester/7% Spandex- Technologies : Oil Resistant Garment, Windproof Garment, Water Resistant Garment
    atribut:
    • Color: Black-Red
  8. HOOSEKI Fire Hose (Perlengkapan Alat Pemadam)
    Mulai

    Rp2.399.900

    HOOSEKI Fire Hose (Perlengkapan Alat Pemadam)
    atribut:
    • Size (Inchxm): 2.5x30
    • Testing Pressure (bar): 16
    • Heat Resistance (°C): +70
    • Max. Length (m): 30
    • Cold Resistance Temperature (°C): -40
  9. Isoflex Thermal Aluminium Foil
    Mulai

    Rp4.299.900

    Isoflex Thermal Aluminium Foil
    Deskripsi:
    The energy cost savings you’ll get from ISOFLEX insulation will make the purchase pay for itself.A true pocket & budget saver!ISOFLEX Thermal aluminium foil insulation products are designed to combat heat gain at summer and heat loss at winter, in all forms (radiation, convection and conduction), resulting in ideal thermal performance to your homes, workplace, public facility, cold storage and in your factory workshop / warehouse. ISOFLEX has also passed the international standard for health and safety testing.ISOFLEX suitable for:Roof Insulation- Residential Tiled Roof, Residential Metal Roof, Commercial Metal Deck Roof.
  10. AITOZ Sepatu Boots Safety Tahan Minyak Clean Cast
    Mulai

    Rp579.900

    AITOZ Sepatu Boots Safety Tahan Minyak Clean Cast
    atribut:
    • Color: white
    • Standard Mass (g/one leg): 695 (26cm)
    • Material (Sole): PVC (oil resistant)
    • Type: Work shoes
    • Foot width: 3E
    • Functions: Oil resistant
    • Length (cm): 30.5 (26cm)
    • Material: PVC
    • Shape: High cut
    • Shoe Type: Boots
  11. monotaro Exhaust System Thermal Insulation Glass Tape (Thermoprotector) (Komponen Knalpot Motor)
    Mulai

    Rp299.900

    monotaro Exhaust System Thermal Insulation Glass Tape (Thermoprotector) (Komponen Knalpot Motor)
    Deskripsi:
    Thermal insulation glass tape is an insulation material with aluminum foil laminated to glass fiber and is excellent in heat resistance and it is effective at the place where reflection of radiant heat is required.. To measure the heat of various parts including inside the engine room.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Material: Glass cloth with aluminum
    • Specification: Back side with strong adhesive processing
    • Tape Width (mm): 38
    • Tape Length (m): 2.3
    • Tape Thickness (mm): 1.5
    • Heat Resistance Temperature (°C): 550
  12. ASADA Thermal Insulation (Pelindung Panas)
    Mulai

    Rp929.900

    ASADA Thermal Insulation (Pelindung Panas)
    Deskripsi:
    -Make a barrier in the contact area of ​​the flame and protect the surface from burner heat and flame.-Non-toxic and non-corrosive.-Environmentally friendly 100% natural decomposition. -Prevent distortion of metal, prevention of spatter adhesion during welding, protection of the coating surface.
    atribut:
    • Type: Spray
  13. Insulflex Insulation Sheet Roll Class 1 (Lembaran Isolasi AC)
    Mulai

    Rp899.900

    Insulflex Insulation Sheet Roll Class 1 (Lembaran Isolasi AC)
    Deskripsi:
    Characteristics and Advantages-The extreme flexibility of the material makes installations fast, easy and economical.-Low thermal conductivity (κ value) which makes it highly efficient and effective in the insulation of cooling or heating system.-Closed cell structure forms a good water vapor barrier.-Able to withstand tearing, rough handling and severe site conditions.-Dust, fiber free and resistance to fungus growth.-Self extinguished in nature.-Non-corrosive
    atribut:
    • Standard: ISO9001:2015, ISO14001: 2015
    • Color: Black
    • Type: Air Conditioner, Chiller Insulation, Duct system
    • Application: Ducting, Chilled Water Piping & Commercial
    • Certification: FM Approved Class 0, TUV/PSB, ROHs, REACH, UL 94, GBCA, SGBC
    • Density (kg/m³): 55 - 80
    • Flammability: Class 1 & Class 0
    • Temperature Limit (°C): -40 to + 105
    • Thermal Conductivity (W/mk): 0.035 (K Value)
  14. Asahi Sangyo (Tarp) Ceramic Tape
    Mulai

    Rp1.299.900

    Asahi Sangyo (Tarp) Ceramic Tape
    atribut:
    • Tape Width (mm): 50
    • Tape Length (m): 30
    • Tape Thickness (mm): 2
Daftar Harga jaket dingin Terbaru October 2026
GOSAVE Weld JacketRp219.900
AITOZ DIAPLEXRp2.599.900
MIDORI ANZEN Working Wear VERDEXEL VELS2531UERp1.799.900
UNITHERM Removable Insulation CoversRp2.299.900
Harmony Insulation XLPE Thermal FoamRp839.900
TRUSCO Ceramic ClothRp3.199.900
Red Wing Soft Shell Jacket 69007Rp1.699.900
HOOSEKI Fire Hose (Perlengkapan Alat Pemadam)Rp2.399.900
Isoflex Thermal Aluminium FoilRp4.299.900
AITOZ Sepatu Boots Safety Tahan Minyak Clean CastRp579.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)